Shop All PEX Fittings
Zurn
Elbow Stub Out, 90 deg., Copper, PEX
Mfr # QSTUBLXX4
Zoro # G3735085
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QSTUBLXX4
- Zoro # G3735085
- UPC # 084169012920
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 8 1/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Elbow Stubout, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Copper, Overall Length 8 1/4 in, Specific Fitting Shape 90 Degrees Stub-Out, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM, CSAB137.5, F1807, FB877, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (706100-06)
- SLOAN 0.125 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3790073)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33GX)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Transition Coupling, Brass, 1/2" Tube (QQC33CGXNPK1)
- ZURN Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC44X)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. FNPT Female Adapter (EPXFA1212)
- Zurn PEX Fittings