Shop All Barbed Tube Fittings
Zurn
Elbow, Brass, 1-11/16", PK4
Mfr # QEDE44BFGX
Zoro # G307197097
product price: $120.99
/pk 4, $30.25/ea
Sold in multiples of 4 for $483.96
Free Shipping & Returns
$483.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Drop Ear Elbow
- Standards ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61
- Application Potable Water
- Barb Style Standard
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEDE44BFGX
- Zoro # G307197097
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 19/32 in |
Overall Length | 1 11/16 in |
Thread Size B | 3/4 |
For Tube Inside Diameter | 3/5 in |
Fitting Pipe Size | 3/4 in |
Details
Item | Elbow |
Specific Fitting Shape | 90 Degrees Drop Ear Elbow |
Standards | ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61 |
Application | Potable Water |
Barb Style | Standard |
Fitting Material | Brass |
Fitting Side B Connection Type | FNPT |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 160 psi |
Minimum Operating Temperature | 73 Degrees F |
Material Grade | C69300 |
Compatible Tube Material | Polyethylene |
Maximum Operating Temperature | 200 Degrees F |
End Connection Type | Barbed, Threaded |
For Tube ID | 3/5 in |
Fitting Shape | Elbow |
Description
Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Drop Ear Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower (U4010-CZ-PK)
- ZORO SELECT One Hole Clamp, 1 1/4 In Pipe Sz, Steel (0070125EG)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10A)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- Zurn Tube Fittings