Shop All PEX Fittings
Zurn
Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube
Mfr # QQPE44X
Zoro # G3747335
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx
- Tube Size 3/4" x 3/4"
- Pipe Size - Pipe Fitting 3/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQPE44X
- Zoro # G3747335
- UPC # 084169684080
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" x 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" x 3/4" |
For Tube Inside Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 1 7/32 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX Pexa Stop Valve 1/2X3/8 (EPXVA1238C)
- ZORO SELECT 3/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE1)
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- BOBRICK Channel-Frame Mirror (165 2460)
- ZURN 1-1/4" Pipe Copper Crimp Clamp Ring (QCR6XPC)
- ZURN Elbow, 90 deg., Low Lead Brass, 1-1/2" Tube (QQE77GX)
- ZURN Tee, Polyalloy, 3/4" x 1/2" x 1/2" Pipe (QQPT433X)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" Tube (QQPE33BSX)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC55GX)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- Zurn PEX Fittings