Shop All PEX Fittings
Zurn
Elbow, 90 deg., Polyalloy, 1/2" Tube
Mfr # QQPE33BSX
Zoro # G3745077
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx x Female Swivel
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQPE33BSX
- Zoro # G3745077
- UPC # 084169685315
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 7/8 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Pipe Size | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Polymer, Overall Length 1 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-15)
- STEEL & OBRIEN 6" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-6-304)
- SHARKBITE SHARKBITE COUPLE 1"" LF (U020LFA)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPE44BSX)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC55GX)
- ZURN Tee, Low Lead Brass (QQT664GX)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- UPONOR ProPEX Ring with Stop (Q4690756)
- Zurn PEX Fittings