Shop All PEX Fittings
Zurn
Elbow, 90 deg., Low Lead Brass, 3/4" Tube
Mfr # QQE44GX
Zoro # G3747082
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQE44GX
- Zoro # G3747082
- UPC # 084169016416
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 7/16 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ashlyn Temperature Knob & Cover - 17 Series (RP77164BL)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7205)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- ZURN 3/4" Pipe Copper Crimp Clamp Ring (QCR4XPC)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE44BFGX)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- ZURN Zurn Pex QTC4F QickTite Test Cap - 3/4 inch FPT, Pack of 50 (QTC4F)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ZURN Tee, Low Lead Brass, PEX, 1" Tube (QQT555GX)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (10-Pack), 10PK (EPXPAE1210PK)
- Zurn Fittings