Shop All PEX Fittings
Zurn
Elbow, 90 deg., Low Lead Brass, 1/2" Tube
Mfr # QQE33GX
Zoro # G3745043
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQE33GX
- Zoro # G3745043
- UPC # 094715374747
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 12 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Overall Length 12 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOIE Sink Strainer Flamingo (19900)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- THRIFCO PLUMBING Handheld Personal Shower Kit (4400165)
- ZORO SELECT Brass Cross, FNPT, 1/8" Pipe Size (706102-02)
- ZURN Elbow, 90 deg., Low Lead Brass, PEX (QQE43GX)
- ZURN Adapter, Low Lead Brass, 1-1/2" Tube (QQMC77GX)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX5)
- ZURN Coupling, Low Lead Brass, 1/2"Tube, 1" Pipe (QQC55GX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 1/2" Pipe (QQPT333X)
- APOLLO PEX 1/2 in. Stainless Steel PEX Crimp Sleeve (25-Pack), 25PK (PXSS1225PK)
- Zurn Fittings