Shop All PEX Fittings
Zurn
Elbow, 90 deg., Low Lead Brass, 1/2" Tube
Mfr # QQE33BTGX
Zoro # G3747414
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx x MNPT
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQE33BTGX
- Zoro # G3747414
- UPC # 084169016386
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In (020NS024)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- ZURN PEX BRAS TEE 3/4 X 3/4 X 1/2 IN (QQT443GX)
- ZURN Adapter, Copper, 1/2" Tube (QQ750CX)
- ZURN Coupling, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC55X)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT Female Swivel Adapter (EPXFA34S)
- Zurn Fittings