Shop All PEX Fittings
Zurn
Elbow, 90 deg., Low Lead Brass, 1/2" Tube
Mfr # QQE33BSGX
Zoro # G3735514
original price:
$10.15
5% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx x Female Swivel
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQE33BSGX
- Zoro # G3735514
- UPC # 084169016713
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
For Tube Inside Diameter | 1/2 in |
Pipe Size | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Brass, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Swivel Elbow, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", PVC/EPDM, S/T (TC10125STE)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75LS)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- HAM-LET 15/64" LET-LOK 316 SS Tube Plug (7121L-SS-6MM)
- ZURN Coupling, Low Lead Brass, 1/2"Tube, 1" Pipe (QQC55GX)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- ZURN PEX ELBOW 3/4"" BARB 10PK (UP256A10)
- ZURN Plug, Low Lead Brass, 1-1/2" Tube (QQP7GX)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- SHARKBITE PEXTUBE 3/4""X100' COIL (U870O100)
- Zurn PEX Fittings