Shop All Toilet Repair Parts
This Product is Discontinued
Zurn
Dual Handle, Chrome/Metal (Discontinued)
Mfr # S004-ETCHED
Zoro # G5381792
This Product is Discontinued
Key Features
- Fits Brand Zurn
- Material Zinc
- Type Dual Flush Handle
- Material of Construction Zinc
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # S004-ETCHED
- Zoro # G5381792
- UPC # 670240424968
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Zinc |
Type | Dual Flush Handle |
Material of Construction | Zinc |
Color/Finish | Chrome |
Finish | Chrome |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Item | Dual Flush Handle |
Sub-Category | Trip Levers and Actuators |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Accessory Type | Dual Flush Handle |
Description
Dual Flush Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.