Shop All Check Valves
Zurn
Dual Check Valve Assembly With Intermedi
Mfr # 34-760
Zoro # G8667764
product price: $111.76
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$111.76
Free 30-Day Returns
Key Features
- Length 4.78
- Width 2.8
- Material Brass body and stainless steel strainer screen protect against corrosion
- Features Flexible design with FNPTunion end connections
- Height 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-760
- Zoro # G8667764
- UPC # 612052048857
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Length | 4.78 |
Width | 2.8 |
Height | 2.2 |
Details
Item | Dual Check Valve Assembly With Intermedi |
Material | Brass body and stainless steel strainer screen protect against corrosion |
Features | Flexible design with FNPTunion end connections |
Description
Dual Check Valve Assembly With Intermedi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025653)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN2)
- PLUMB PAK SINK TAILPIECE 1.5X6"" CH (PP9-6CP)
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- ZURN Dual Check Valve 1Ufx1F-700 (1UFX1F-700)
- ZURN In-Line Single Check Valve, 114-40XL2 (114-40XL2)
- PARKER 3/8" CPI(R) Brass Instrumentation Check Valve (6Z-C6L-10-BN-B)
- Zurn Valves