Shop All Backflow Preventers
Zurn
Dual Check Valve Assembly With Intermedi
Mfr # 12-760
Zoro # G7737665
product price: $97.14
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$97.14
Free 30-Day Returns
Key Features
- Width 2.8
- Height 2.125
- Length 4.6
- Material of Construction Brass body and stainless steel strainer screen protect against corrosion
- Features Flexible design with FNPT union end connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-760
- Zoro # G7737665
- UPC # 612052048888
- Country of Origin Indonesia
- Category Backflow Preventers
Dimensions
Width | 2.8 |
Height | 2.125 |
Length | 4.6 |
Details
Item | Dual Check Valve Assembly With Intermedi |
Material of Construction | Brass body and stainless steel strainer screen protect against corrosion |
Features | Flexible design with FNPT union end connections |
Description
Dual Check Valve Assembly With Intermedi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- VIEGA Viega ProPress cap, 1/2" (77712)
- ZORO SELECT 3/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1883-120)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- ZURN W/Ubv Lead Free 1-1/2" 975Xl2 (112-975XL2U)
- ZURN Wxtp-75V - Thermal Expansion Tank (WXTP-75V)
- ZURN Backflow Preventer, 1 in, FMTC x MMTC (1UFMX1MM-700XL)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL2SAG)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- Zurn Backflow Preventers