Shop All Check Valves
Zurn
Dual Check Valve 38Ufx38F-700Xl
Mfr # 38UFX38F-700XL
Zoro # G8668771
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quality stainless steel springs and low-lead bronze body resist corrosion
- Width 2.3
- Length 4.1
- Height 2.1
- Features Several configuration options ease installation and repairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 38UFX38F-700XL
- Zoro # G8668771
- UPC # 612052094144
- Country of Origin United States
- Category Check Valves
Dimensions
Width | 2.3 |
Length | 4.1 |
Height | 2.1 |
Details
Material | Quality stainless steel springs and low-lead bronze body resist corrosion |
Item | Dual Check Valve 38Ufx38F-700Xl |
Features | Several configuration options ease installation and repairs |
Application | Plumbing |
Description
Dual Check Valve 38Ufx38F-700Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut, Escutcheon (59425)
- NORMANDY PRODUCTS Normandy Products C-1705 3 x 4 x 4 in. Downspout Adapter DSXI Corrugated SDR35 Fitting (C-1705)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- ZURN 3/4" Union FNPT x FNPT Composite Dual Check Valve (34UFX34F-705)
- ZURN 1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve (1UFX1F-700XLFP)
- ZURN High Capacity Dual Check Valve, 114UFX114 (114UFX114F-700XLFP)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- Zurn Valves