Shop All Wash Stations
Zurn
Drop In Mount, 3 Hole, Dual Handle, White, Lavatory Sink
Mfr # Z5124.464.1.07.00.0
Zoro # G3107365
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Drop In
- Color White
- Overall Length 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z5124.464.1.07.00.0
- Zoro # G3107365
- UPC # 670240605992
- Country of Origin Mexico
- Category Wash Stations
Dimensions
Overall Length | 19 1/4 in |
Overall Width | 15 in |
Overall Height | 8 1/2 in |
Bowl Size | 15 in x 12 1/2 in |
Bowl Depth | 6 1/2 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bowl Length | 15 in |
Bowl Width | 12 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Bowl Depth 6 1/2 in, Oval, Bowl Size 15 in x 12 1/2 in, CEC Compliant, White, Drop-In, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, High Gloss, Flow Rate 0.5 gpm, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 5, Number of Stations 1, Overall Height 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever, 10"x3-13/16"x1-5/16" Size (K-GP1142713-CP)
- ZURN Urinal, Wall Mounted, Chrome, White, 26-7/8" (Z5758-U)
- ANVIL 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001208)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- OZARK RIVER MFG Premier White Hot & Cold Water Portable Sink w/ABS Top (ADSTW-ABW-AB1N)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (607D)
- Zurn Wash Stations