Shop All Wash Stations
Zurn
Drop In Mount, 1 Hole, Manual, White, Lavatory Sink
Mfr # Z5114.876.1.07.00.0
Zoro # G3107408
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Drop In
- Color White
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z5114.876.1.07.00.0
- Zoro # G3107408
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 17 1/4 in |
Overall Height | 8 7/8 in |
Bowl Size | 20 in x 12 1/4 in |
Bowl Depth | 6 5/8 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Length | 20 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 12 1/4 in |
Description
Lavatory Sink, ADA Compliance Yes, Bowl Depth 6 5/8 in, Oval, Bowl Size 20 in x 12 1/4 in, CEC Compliant, White, Drop-In, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Single Manual Handle, Straight, High Gloss, Flow Rate 0.35 gpm, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 5, Number of Stations 1, Overall Height 8 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 4 In (0500173109)
- SIMMONS 1" NPT Bronze Foot Valve (453SB)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (429025)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type M (MH04010)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (504-0.5)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- Zurn Wash Stations