Shop All PEX Fittings
Zurn
Drop Ear Elbow, 90 deg., Low Lead Brass
Mfr # QQDE44BFGX
Zoro # G3746346
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type PEx x FNPT
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQDE44BFGX
- Zoro # G3746346
- UPC # 084169014382
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Overall Length | 1 11/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Drop Ear Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Material Brass, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Drop Ear Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (3W)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10801A)
- STZ Pipe Hook Blk 1/2" (366 DECORHOOK-2)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" Tube (QQPE33BSX)
- ZURN Coupling, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC55X)
- ZURN Zurn Pex QTC4F QickTite Test Cap - 3/4 inch FPT, Pack of 50 (QTC4F)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC55GX)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- ZURN Adapter, Polyalloy, 1" Tube (QQPSFC55X)
- LEGEND VALVE 2 PEX X 2 MNPT ADAPTER (460-773NL)
- Zurn Fittings