Shop All Drain Strainers
Zurn
Drain Strainer, 7-1/4 in. L, White
Mfr # P1910-23-PLASTIC
Zoro # G3894208
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Square
- Material of Construction - Drains Plastic
- Color - Drains White
- Length - Drains 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1910-23-PLASTIC
- Zoro # G3894208
- UPC # 670240479173
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Length - Drains | 7 1/4 in |
Length (In.) | 7-1/4 |
Pipe Dia. (In.) | 3 |
Overall Length | 7 1/4 in |
Overall Width | 7 1/4 in |
Details
Shape - Drains | Square |
Material of Construction - Drains | Plastic |
Color - Drains | White |
Color/Finish | White |
Connection | Push In |
Type | Floor Grate |
Item | Strainer |
Material of Construction | Plastic |
For Use With | Floor Drains |
Material | Plastic |
Installation Type | Drop-In |
For Use with Drain Type | Floor Drain |
Color | White |
ADA Compliant | No |
Drain Style | Square |
Product Type | Strainer |
Grate Surface Type | Slotted |
Shape | Square |
Description
Strainer, Product Type Strainer, Overall Width 7 1/4 in, Overall Length 7 1/4 in, Overall Diameter Not Applicable, Material Plastic, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Square, ADA Compliant No, Overall Height Not Applicable, For Use with Drain Type Floor Drain, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO BK Nyln Hose Tee Connectors 1/4"X1/4"X1/4" Hose ID PK10 (11291PK)
- RICHELIEU 2inch 51 mm Door Stop for Bathroom Partition Door, Chrome (41200140)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ZURN Drain Strainer, Bronze/Nickel, 7-1/4 in. L (PN1910-2-GRATE)
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- Zurn Drain Strainers