Shop All Drain Strainers
Zurn
Drain Strainer, 7-1/4 in. L, Cast Iron
Mfr # P1910-2-GRATE
Zoro # G3894241
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Square
- Material of Construction - Drains Cast Iron
- Color - Drains Stainless Steel
- Length - Drains 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1910-2-GRATE
- Zoro # G3894241
- UPC # 670240479180
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Length - Drains | 7 1/4 in |
Pipe Dia. (In.) | 3 |
Length (In.) | 7-1/4 |
Overall Width | 7 1/4 in |
Overall Length | 7 1/4 in |
Description
Strainer, Product Type Strainer, Overall Width 7 1/4 in, Overall Length 7 1/4 in, Overall Diameter Not Applicable, Material Cast Iron, Finish Enamel, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Square, Load Capacity 2,000 lb, ADA Compliant No, Overall Height Not Applicable, For Use with Drain Type Floor Drain, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpm Spray Head, Chrome (SFP-46)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- PARFLEX Polyethylene Tubing E-64-B-0100 100 ft. (E-64-B-0100)
- MOEN Posi-Temp(R) Valve Trim Spot Resist Brushed Nickel (T2121SRN)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- ZURN Strainer, Floor Sink , Dome (P1900-SEMI-DOME)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ZURN URINAL STRAINER for Z5798-U & Z5758-U (Z5978-STR)
- ZURN Drain Strainer, Bronze/Nickel, 7-1/4 in. L (PN1910-2-GRATE)
- WESTBRASS AB&A Snap-in Shower Strainer in Powdercoated Black (D3198-62)
- Zurn Drain Strainers