Shop All Drain and Gutter Protectors
Zurn
Drain Cover, Silver, 24 ga., Square, 6" H
Mfr # Z499S-6
Zoro # G9895999
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Silver
- Type Square
- For Use With Floor Drains
- Includes (4) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z499S-6
- Zoro # G9895999
- UPC # 00670240686762
- Country of Origin Taiwan, Province of China
- Category Drain and Gutter Protectors
Dimensions
Length | 6 in |
Width | 6 in |
Height | 6 in |
Overall Length | 6 in |
Overall Height | 5 in |
Details
Item | Cover |
Material | Carbon Steel |
Color | Silver |
Type | Square |
For Use With | Floor Drains |
Includes | (4) Screws |
Grid Material | Stainless Steel |
Gauge | 24 ga |
Connection | Screw |
ADA Compliant | No |
Shape | Square |
Drain Style | Square |
Installation Type | Screw-In |
Finish | Galvanized |
For Use with Drain Type | Floor Drain |
Description
Cover, Product Type Cover, Overall Width 6 in, Overall Length 6 in, Overall Diameter Not Applicable, Material Carbon Steel, Finish Galvanized, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Square, Includes (4) Screws, ADA Compliant No, Overall Height 5 in, For Use with Drain Type Floor Drain, Drain Style Square, Gauge 24 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- ZURN Drain Cover, Silver, 24 ga., Square, 8" H (Z499S-8)
- ZURN Drain Cover, Silver, 24 ga., Square, 5" H (Z499S-5)
- ZURN Drain Cover, Silver, 24 ga., Round, 6" H (Z499B-6)
- ZURN Drain Cover, Silver, 24 ga., Square, 10" H (Z499S-10)
- ZURN Drain Cover, Silver, 24 ga., Round, 8" H (Z499B-8)
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- Zurn Spill Control Supplies