Shop All Drain and Gutter Protectors
Zurn
Drain Cover, Silver, 24 ga., Round, 5" H
Mfr # Z499B-5
Zoro # G9895980
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Silver
- Connection Screw
- Gauge 24 ga
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z499B-5
- Zoro # G9895980
- UPC # 670240205130
- Country of Origin Taiwan, Province of China
- Category Drain and Gutter Protectors
Dimensions
Length | 5 in |
Height | 5 in |
Overall Height | 5 in |
Overall Diameter | 5 1/4 in |
Details
Item | Cover |
Material | Carbon Steel |
Color | Silver |
Connection | Screw |
Gauge | 24 ga |
Grid Material | Stainless Steel |
Includes | (3) Screws |
For Use With | Floor Drains |
Type | Round |
ADA Compliant | No |
Finish | Galvanized |
Installation Type | Screw-In |
For Use with Drain Type | Floor Drain |
Drain Style | Round |
Shape | Round |
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 5 1/4 in, Material Carbon Steel, Finish Galvanized, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes (3) Screws, ADA Compliant No, Overall Height 5 in, For Use with Drain Type Floor Drain, Drain Style Round, Gauge 24 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Bullet Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red/White Hazard Stripe (IN-50-211I)
- ZURN Drain Cover, Silver, 24 ga., Square, 6" H (Z499S-6)
- ZURN Drain Cover, Silver, 24 ga., Square, 10" H (Z499S-10)
- ZURN Drain Cover, Silver, 24 ga., Square, 8" H (Z499S-8)
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- ZURN Drain Cover, Silver, 24 ga., Square, 5" H (Z499S-5)
- ZURN Drain Cover, Silver, 24 ga., Round, 8" H (Z499B-8)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- Zurn Drain and Gutter Protectors