Shop All Check Valves
Zurn
Double Check Valve Assembly 3/4" 950Xlt
Mfr # 34-950XLT
Zoro # G8667791
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 10
- Features Top access double checks for hassle-free maintenance and repairs
- Height 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 34-950XLT
- Zoro # G8667791
- UPC # 612052112152
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Length | 13 |
Width | 10 |
Height | 6.3 |
Details
Item | Double Check Valve Assembly 3/4" 950Xlt |
Features | Top access double checks for hassle-free maintenance and repairs |
Description
Double Check Valve Assembly 3/4" 950Xlt
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- NATIONAL BRAND ALTERNATIVE Water Meter Coup Brs .25 Lf- (289400)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- ZURN In-Line Single Check Valve, 2-40XL2 (2-40XL2)
- ZURN Dual Check Valve 38Ufx38F-700Xl (38UFX38F-700XL)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- ZURN 3/4" Union FNPT x FNPT Composite Dual Check Valve (34UFX34F-705)
- ZURN Double Check Valve Assembly (2-950XLT2)
- ZURN In-Line Single Check Valve, 114-40XL2 (114-40XL2)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1213012)
- Zurn Valves