Shop All Check Valves
Zurn
Double Check Valve Assembly
Mfr # 2-950XLT2
Zoro # G7738654
Free Shipping & Returns
$1,071.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.38
- Width 8
- Application Plumbing
- Features Top access double checks for hassle-free maintenance and repairs
- Height 5.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 2-950XLT2
- Zoro # G7738654
- UPC # 612052071466
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 21.38 |
Width | 8 |
Height | 5.63 |
Details
Item | Double Check Valve Assembly |
Application | Plumbing |
Features | Top access double checks for hassle-free maintenance and repairs |
Description
Double Check Valve Assembly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN HOUSE Toilet Seat Round Oak (561241)
- ELKAY Elkay Ezh2O Green Clr (EZSG8WSLK)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- ZURN In-Line Single Check Valve, 114-40XL2 (114-40XL2)
- ZURN 3/4" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (34MX34UF-700XL)
- ZURN In-Line Single Check Valve, 2-40XL2 (2-40XL2)
- ZURN In-Line Single Check Valve, 12-40XL2 (12-40XL2)
- ZURN High Capacity Dual Check Valve, 114UFX114 (114UFX114F-700XLFP)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- Zurn Valves