Shop All Backflow Preventers
Zurn
Double Check Backflow Preventer 34-350Ft
Mfr # 34-350FT
Zoro # G7510070
product price: $216.45
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$216.45
Free 30-Day Returns
Key Features
- Width 4.6
- Features Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Height 5.6
- Length 12
- Material of Construction Stainless steel and durable, UV-resistant reinforced nylon construction offers corrosion-resistance and quick winterization
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-350FT
- Zoro # G7510070
- UPC # 612052087269
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4.6 |
Height | 5.6 |
Length | 12 |
Details
Item | Double Check Backflow Preventer 34-350Ft |
Features | Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation |
Material of Construction | Stainless steel and durable, UV-resistant reinforced nylon construction offers corrosion-resistance and quick winterization |
Application | Plumbing |
Description
Double Check Backflow Preventer 34-350Ft
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-975XL3)
- ZURN Dual Check Valve Assembly With Intermedi (12-760)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- Zurn Valves