Shop All Backflow Preventers
Zurn
Double Check Backflow Preventer 2-350Xlf
Mfr # 2-350XLFT
Zoro # G7738079
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Width 11.5
- Length 23.5
- Features Top-mounted test cocks allow for easy installation
- Height 7.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 2-350XLFT
- Zoro # G7738079
- UPC # 612052075600
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11.5 |
Length | 23.5 |
Height | 7.6 |
Details
Item | Double Check Backflow Preventer 2-350Xlf |
Features | Top-mounted test cocks allow for easy installation |
Description
Double Check Backflow Preventer 2-350Xlf
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- PLUMB SHOP BRASSCRAFT MP Gerb TanBowl Washer (818-515)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- ZURN Reduced Pressure Zone Backflow Preventer (12-975XL2)
- ZURN Backflow Preventer, 2 in. Size, Bronze (2-375XLB)
- ZURN Backflow Preventer, 1 in, FNPT (1-350XLFT)
- ZURN Xt Thermal Expansion Tank (XT-18)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- ZURN Tc Up Lead Free 1" 975Xl2 (1-975XL2TCU)
- Zurn Backflow Preventers