Shop All Backflow Preventers
Zurn
Double Check Backflow Preventer 114-950X
Mfr # 114-950XLT2
Zoro # G7736825
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Features Top access double checks for hassle-free maintenance and repairs
- Height 5.63
- Length 19.63
- Application Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-950XLT2
- Zoro # G7736825
- UPC # 612052071282
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 8 |
Height | 5.63 |
Length | 19.63 |
Details
Item | Double Check Backflow Preventer 114-950X |
Features | Top access double checks for hassle-free maintenance and repairs |
Application | Plumbing |
Description
Double Check Backflow Preventer 114-950X
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Seat Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLSK)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- DELTA Ara Square Shower Arm (RP60674)
- BONOMI 2-1/2" Double Door Check Valve (NC150E-21/2)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN 2-975XL2 - 2" 975XL2 Reduced Pressure Principle Backflow Preventer (2-975LXL2)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ZURN Dual Check Valve Assembly With Intermedi (12-760)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- Zurn Backflow Preventers