Shop All Toilet Repair Parts
Zurn
Disc, Molded, Use w/Diaphragm Kit
Mfr # P6000-E14
Zoro # G9364691
product price: $6.72
/ea
Sold in multiples of 2 for $13.44
$13.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Type Molded Disc
- For Use With Diaphragm Kit
- Sub-Category Repair Kits and Tools
- Accessory Type Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-E14
- Zoro # G9364691
- UPC # 670240576339
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Type | Molded Disc |
For Use With | Diaphragm Kit |
Item | Disc |
Sub-Category | Repair Kits and Tools |
Accessory Type | Disc |
Description
Disc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- TOTO DFlush Valve Seal Gasket (9BU102E)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P827)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- ZURN Valve Cap, 1-39/64" Size, Brass, Chrome (PTR6200-L-1.28-VR)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUR-WS1)
- ZURN Diaphragm Kit, For Toilets, Urinals (P6000-ECA-ONE)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- ZURN Flush Valve Kit, With Air Inducer (Z8106-02)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- DELTA Dorval Universal Tank Lever (75660-SS)
- Zurn Toilet Repair Parts