Shop All Dielectric Unions
Zurn
Dielectric Union, 2" Fnpt X 2" Female Cu Swt
Mfr # 2-DUXLC
Zoro # G4117304
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Dielectric Union
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-DUXLC
- Zoro # G4117304
- UPC # 612052069401
- Country of Origin Unknown
- Category Dielectric Unions
Details
Item | Dielectric Union |
Specific Fitting Shape | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- ELKAY Elkay Assy -Shrd Upper Ezo (56228C)
- ZURN 2-DUXL - Dielectric Union (2-DUXL)
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- ZURN 3/4" Dielectric Union (34-DUXL)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- Zurn Fittings