Shop All Dielectric Unions
Zurn
Dielectric Union, 1" Fnpt X 1" Female Cu Swt
Mfr # 1-DUXLC
Zoro # G4114714
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-DUXLC
- Zoro # G4114714
- UPC # 612052076034
- Country of Origin Unknown
- Category Dielectric Unions
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 25 Micron, 4-5/8" O.D., 9 3/4 in H (5618904)
- COMPONENT HARDWARE Encore® Foot Valve dual pedal rough chrome valve body (KL25-1000)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- ZURN 2-DUXL - Dielectric Union (2-DUXL)
- ZURN 3/4" Dielectric Union (34-DUXL)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- WATTS Dielectric Union, 1In, FBP x Solder, 250psi (1 LF3008)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- Zurn Dielectric Unions