Shop All Toilet Repair Parts
Zurn
Diaphragm Repair Kit, Toilet, 2.4 gpf
Mfr # P6000-ECA-PWS
Zoro # G4592856
product price: $32.81
/ea
$32.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Closet Repair Kit
- Gallons per Flush 2.4
- For Use With Z6000 valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-ECA-PWS
- Zoro # G4592856
- UPC # 670240547742
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Closet Repair Kit |
Gallons per Flush | 2.4 |
For Use With | Z6000 valves |
Includes | Diaphragm Disc, Trip Lever, Molded Disc, Guide Assembly., Flow Ring |
Sub-Category | Repair Kits and Tools |
For Use With Mfr. Model Number | Z6000-YB-YC |
Item | Diaphragm Assembly |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Definox 7000006 Replacement Part (7000006SP)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1SSY)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- LEGEND VALVE 1-1/2" X 6" 304 SS NIPPLE (304-150)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- ZURN Sensor Connecting Wire, Copper, Plastic (P6900-CWB)
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- ZURN Urinal Piston Kit (PTR6203-EU)
- KOHLER Canister Valve Assembly Kit (1227235)
- Zurn Toilet Repair Parts