Shop All Toilet Repair Parts
Zurn
Diaphragm Kit, For Toilets, Urinals
Mfr # P6000-ECA-ONE
Zoro # G5373133
product price: $43.30
/ea
$43.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Thermo Plastic Elastomer
- Type Closet Repair Kit
- Color Blue/Gray
- Material of Construction Thermo Plastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-ECA-ONE
- Zoro # G5373133
- UPC # 889934109818
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Thermo Plastic Elastomer |
Type | Closet Repair Kit |
Color | Blue/Gray |
Material of Construction | Thermo Plastic Elastomer |
Color/Finish | Blue/Gray |
Gallons per Flush | 1.1 |
For Use With | Zurn and Sloan Valves |
Includes | Closet Trip Mechanism, Diaphragm |
Sub-Category | Repair Parts |
Item | Diaphragm Assembly |
For Use With Mfr. Model Number | Mfr. No. Z6000 |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200409)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- KOHLER Occasion 24 Double Towel Bar (27062-BMB)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- ZURN Flush Valve, Toilet, 1.6 GPF (Z6000-WS1-YB-YC)
- ZURN Aquaflush Urinal Rebuild Kit, 1.0 Gal (P6000-EUR-WS1-RK)
- ZURN Repair Kit, Plastic (PH6000-HYM11)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECR-WS1-RK)
- ZURN Toilet Seat (Z5955SS-EL)
- AMERICAN STANDARD Push Button Assembly T-Mount A36021 (7381003-0020A)
- Zurn Toilet Repair Parts