Shop All Automatic Flush Valve Retrofit Kits
Zurn
Diaphragm Flushvalve, 1.0 gpf
Mfr # Z6003PL-WS1
Zoro # G5413733
product price: $155.18
/ea
Free Shipping & Returns
$155.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With 3/4 in Urinals
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6003PL-WS1
- Zoro # G5413733
- UPC # 670240552845
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | 3/4 in Urinals |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Rough-In | 11 1/2 in |
Finish | Chrome Plated |
Includes | Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap |
Spud Coupling | 3/4 in |
Fixture Connection | Top Spud |
Pressure Range | 10 to 100 psi |
Item | Diaphragm Flushvalve,1.0GPF |
Description
Diaphragm Flushvalve,1.0GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- BELIMO Afb24-Sr Us 24V Spring Return (AFB24-SR)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221388)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- ZURN Diaphragm Flushvalve, 1.5 gpf (Z6003PL)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- Zurn Automatic Flush Valve Retrofit Kits