Shop All Power Supplies
Zurn
DC Power Supply, 7.6VDC, 2A
Mfr # P6000-HW6
Zoro # G5246342
product price: $64.05
/ea
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.69 in
- Width 4.69 in
- Finish Black
- Material of Construction Metal
- Size 4 in x 4 in x 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-HW6
- Zoro # G5246342
- UPC # 670240533608
- Country of Origin Thailand
- Category Power Supplies
Dimensions
Height | 4.69 in |
Width | 4.69 in |
Size | 4 in x 4 in x 2 1/8 in |
Details
Item | DC Power Supply |
Finish | Black |
Material of Construction | Metal |
Features | 3/4" Knockout, The Hardwired Power Converter is a Regulated Power Supply That Will Operate Up to 8 ZEMS Sensors/Actuators, 8 ZESS Sensors/Solenoids, 8- 6VDCSensor Faucets or 8 Pint Urinal Valves, 120VAC Input Connections are Terminated within |
Standards | UL |
Series | Z6000 faucets |
Fits Brand | Zurn |
For Use With Mfr. Model Number | ZEMS6000-WS1-YB, ZEMS6000-WS1.0005 |
Type | Static |
Description
DC Power Supply, Fits Brand Zurn, For Use with Series ZEMS, Finish Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 2" H x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- ARCH Power Supply, 100V AC, 28V DC, 57A (AQF240E-28S)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- MG ELECTRONICS 24VAC 40VA (AC-AC) Power supply with screw terminals (MGT-2440)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- Zurn Power Systems