Shop All Pressure Reducing Valves
Zurn
Dbl Meter Lead Free 3/4" 70Xl
Mfr # 34-70XLDM
Zoro # G8666084
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application PotableWater
- Length 5.5
- Material Lead-free bronze and composite construction offers corrosion-resistance
- Height 5.5
- Features Widest range of end connections provide easy installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-70XLDM
- Zoro # G8666084
- UPC # 612052234168
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Length | 5.5 |
Height | 5.5 |
Width | 2.8 |
Details
Application | PotableWater |
Material | Lead-free bronze and composite construction offers corrosion-resistance |
Item | Dbl Meter Lead Free 3/4" 70Xl |
Features | Widest range of end connections provide easy installation |
Description
Dbl Meter Lead Free 3/4 In. 70Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- BK RESOURCES 25.8125 in W x 84 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-14-18T)
- ANVIL 3" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200409)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZURN Auto Control Valve, 4 in. Pipe, Grooved (4-ZW209G)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN 1" 20XL Pressure Reducing Valve (1-20XL)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN W/Gauge Lead Free 2" 600Xl (2-600XLG)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- Zurn Pressure Reducing Valves