Shop All Sink Soap Dispensers
Zurn
CUMBERLAND SERIES BATTERY SENSOR FAUCET (POLISHED CHROME) 'F'
Mfr # Z6956-XL-CV-F
Zoro # G2390800
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Material Cast Brass
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6956-XL-CV-F
- Zoro # G2390800
- UPC # 889934173604
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Details
Operation Mode | Automatic |
Material | Cast Brass |
Finish | Chrome Plated |
Item | Motor Gear Driven Ceramic Operation |
Description
CUMBERLAND SERIES BATTERY SENSOR FAUCET (POLISHED CHROME) 'F'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (4W)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- ZURN Cumberland Series soap dispenser - Polished Chrome (Z6956-SD)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER, BRSHD CHRME 1.5SLM AER (Z6953-XL-CV-E-BN)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- ZURN Serio Series® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- Zurn Sink Soap Dispensers