Shop All Crimping Tool Dies
Zurn
Crimp Head, Steel, Size 1
Mfr # QCRTLDM-5
Zoro # G204860001
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crimping Capacity 1 in
- Material Steel
- For Use With Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Connection PEX
- Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCRTLDM-5
- Zoro # G204860001
- UPC # 084169117137
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Size | 1 in |
Details
Item | Crimp Head |
Crimping Capacity | 1 in |
Material | Steel |
For Use With | Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Connection | PEX |
Features | Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Accessory Type | Replacement Head |
Body Material | Steel |
Compatible with Manufacturer Model Number | QCRTLDM |
Crimper Style | Replacement Head |
Compatible with Manufacturer Part Number | QCRTLDM |
Compatible Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Model Number [NEW] | QCRTLDM |
Compatible Manufacturer Model Number | QCRTLDM |
For Use with Mfr. Model Number | QCRTLDM |
For Use With Mfr. Model Number | QCRTLDM |
Description
Crimp Head, Crimper Style Replacement Head, Crimping Capacity 1 in, Body Material Steel, Compatible with Grainger Part Number 10A622, Compatible with Manufacturer Model Number QCRTLDM, Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #57 (C71157)
- CTA MANUFACTURING NUT DRIVER FLEX SHAFT 10MM (CTA5055)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- ZURN Replacement Head, Steel, Size 1 1/2 (QCRLD7)
- ZURN Replacement Head, Steel, Size 2 (QCRLD8)
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- ABB Crimping Tool Die (15527SS)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78920 (78920)
- ABB Crimping Tool Die (13456)
- HUSKIE TOOLS Replacement Blade for Mfr. No. S-20 (20-07)
- Zurn Crimping Tool Dies