Shop All Press Tools & Accessories
Zurn
Crimp Gauge, Material Copper, Size 2
Mfr # QGA8
Zoro # G404860023
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Copper
- Features Used with XL Brass Fitting
- Connection PEX Crimp
- Accessory Type Crimp Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QGA8
- Zoro # G404860023
- UPC # 084169009890
- Country of Origin United States
- Category Press Tools & Accessories
Dimensions
Size | 2 in |
Details
Item | Crimp Gauge |
Material | Copper |
Features | Used with XL Brass Fitting |
Connection | PEX Crimp |
Accessory Type | Crimp Gauge |
For Use With | XL Brass Fitting |
Crimping Capacity | 2 in |
Body Material | Copper |
Crimper Style | Crimp Gauge |
Description
Crimp Gauge, Crimper Style Crimp Gauge, Crimping Capacity 2 in, Body Material Copper, Features Used with XL Brass Fitting
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pull-Out Kitchen Faucet Hose (K53090)
- PARKER 1/4" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (4-4 MCN-B)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- SLOAN G2 Screw Kit With Wrench (EBV132A)
- ZURN PEX Tool Crimp Ring Remover (QCRRT)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- ZURN PEX Crimp Tool, 3/4In, For 10A574 (QCRT4CM)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- NIBCO PRESS SYSTEM Press Chain Adapter Jaw (R00150PC)
- Zurn Press Tools & Accessories