Shop All Drinking Fountains & Water Cooler Parts
Zurn
Cover Plate, 4 In.
Mfr # P6900-CP4
Zoro # G1778664
original price:
$35.89
19% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 4"
- Finish Chrome
- Material of Construction Zinc
- For Use With Mfr. No. Z6912-CP4-MT, Z6913, Z6920, Z6915
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6900-CP4
- Zoro # G1778664
- UPC # 670240586758
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 4" |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Cover plate |
Fits Brand | Zurn |
Finish | Chrome |
Material of Construction | Zinc |
For Use With | Mfr. No. Z6912-CP4-MT, Z6913, Z6920, Z6915 |
Connection | 4" |
Color/Finish | Chrome |
Features | Curved Radius for Easy Cleaning |
For Use With Mfr. Model Number | Z6913-XL, Z6913-XL-F, Z6913-XL-TMV-1 |
Includes | Mounting Hardware |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Zinc, Features Curved Radius for Easy Cleaning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. Blue Twister Polypropylene x 3/8 in. Funny Pipe Reducing Insert Tee (ABTT343438)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10701A)
- PARKER Hex Bushing, Brass, 3/4 x 1 in, FNPT x MNPT (209P-16-12)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- ZURN Cover Plate, 8 In. (P6920-CP8)
- ZURN Cover Plate, 8 In. (P6900-CP8)
- ZURN Foot Pedal Valve Assembly, Self Close (G66001)
- BRADLEY Bradley 1.5 Gpm Aerator (S05-172)
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- ELKAY Elkay Kit-Pushbar Bracket (98789C)
- Zurn Drinking Fountains & Water Cooler Parts