Zurn

Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe


product price: $0.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tube Fitting Material Polyalloy
  • Specific Fitting Shape Coupling
  • Fitting Connection Type PEx
  • Tube Size 3/4" x 1/2" x 1/2"
  • Pipe Size - Pipe Fitting 3/4" x 3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zurn
  • MFR # QQPC44X
  • Zoro # G3747493
  • UPC #
    084169683984
  • Country of Origin China
  • Category PEX Fittings

Dimensions

Tube Size 3/4" x 1/2" x 1/2"
Pipe Size - Pipe Fitting 3/4" x 3/4"
PEX Size 3/4"
Pipe Size (Fittings) 3/4" x 3/4"
For Tube Inside Diameter 3/4 in
Fitting Side B Tube Inner Diameter 3/4 in
Overall Length 1 1/2 in
Fitting Side A Tube Inner Diameter 3/4 in

Description

Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.