Shop All PEX Fittings
Zurn
Coupling, Polyalloy, PEX, 1" x 3/4" Tube
Mfr # QQPC54X
Zoro # G3745454
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Coupling
- Fitting Connection Type PEx
- Tube Size 1" x 3/4"
- Pipe Size - Pipe Fitting 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQPC54X
- Zoro # G3745454
- UPC # 084169685957
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
Tube Size | 1" x 3/4" |
Pipe Size - Pipe Fitting | 1" x 3/4" |
PEX Size | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Overall Length | 1 1/2 in |
For Tube Inside Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 1 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Regulator Kit, 2"L (98731C)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- ANVIL 2-1/2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908209)
- ZURN Tee, Low Lead Brass (QQT774GX)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPE44BSX)
- ZURN COUPLING PEX 10PK 1/2"" (UP008A10)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" Tube (QQPE33BSX)
- ZURN Transition Coupling, Brass, 1/2" Tube (QQC33CGXNPK1)
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- Zurn Fittings