Shop All PEX Fittings
Zurn
Coupling, Low Lead Brass, 3/4" x 1/2" Pipe
Mfr # QQC43GX
Zoro # G3745384
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Coupling
- Fitting Connection Type PEx
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQC43GX
- Zoro # G3745384
- UPC # 084169016348
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
PEX Size | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Overall Length | 1 3/8 in |
For Tube Inside Diameter | 1/2 in, 3/4 in |
Description
Reducing Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Overall Length 1 3/8 in, Specific Fitting Shape Straight Reducing Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (1MNP5)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- PRIME-LINE Sliding Shower Door Bottom Guide, 5/8 in. Channels, Plastic Construction Single Pack (M 6221)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- ZURN Plug, Low Lead Brass, 1-1/2" Tube (QQP7GX)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 1/2" Pipe (QQPT333X)
- ZURN Adapter, Polyalloy, 1" Tube (QQPSFC55X)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. NPSM Manabloc Adapter (APXMBA)
- Zurn Fittings