Shop All PEX Fittings
Zurn
Coupling, Low Lead Brass, 1-1/2" Tube
Mfr # QQC77GX
Zoro # G3743792
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Coupling
- Fitting Connection Type PEx
- Tube Size 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # QQC77GX
- Zoro # G3743792
- UPC # 084169014856
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
PEX Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
For Tube Inside Diameter | 1 1/2 in |
Fitting Side A Tube Inner Diameter | 1 1/2 in |
Overall Length | 2 9/16 in |
Fitting Side B Tube Inner Diameter | 1 1/2 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 1/2 in, Fitting Side B Tube Inner Diameter 1 1/2 in, Barb Style Standard, Fitting Material Brass, Overall Length 2 9/16 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal P-Trap 1 1/4 Chrome (28947000)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 10)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51404)
- ZURN Adapter, Copper, 3/4" Tube (QQ775CX)
- ZURN COUPLING PEX 10PK 1/2"" (UP008A10)
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33GX)
- ZURN Transition Coupling, Brass, 1/2" Tube (QQC33CGXNPK1)
- APOLLO PEX 1/2 in. Chrome Plated Brass Barb x CPVC CTS Transition Coupling (APXCPVC12)
- Zurn PEX Fittings