Shop All Barbed Tube Fittings
Zurn
Coupling, Brass, 4 9/16
Mfr # QEPC88X
Zoro # G406134085
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Side B Tube Inner Diameter 1 31/64 in
- Minimum Operating Temperature 73 Degrees F
- Compatible Tube Material Polyethylene
- Resistance Properties Chemical-Resistant, Chlorine-Resistant, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPC88X
- Zoro # G406134085
- UPC # 84169118851
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1 31/64 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Tube Inner Diameter | 1 31/64 in |
Overall Length | 4 9/16 in |
For Tube Inside Diameter | 1 2/25 in |
Fitting Pipe Size | 2 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Minimum Operating Temperature | 73 Degrees F |
Compatible Tube Material | Polyethylene |
Resistance Properties | Chemical-Resistant, Chlorine-Resistant, Corrosion-Resistant |
Standards | ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61 |
Fitting Material | Polymer |
Material Grade | C69300 |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Barbed |
Application | Potable Water |
Barb Style | Standard |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 160 psi |
For Tube ID | 1 12/25 in x 1 12/25 in |
Fitting Shape | Connector |
End Connection Type | Barbed |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Inner Diameter 1 31/64 in, Fitting Side B Tube Inner Diameter 1 31/64 in, Barb Style Standard, Fitting Material Polymer, Material Grade C69300, Overall Length 4 9/16 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Retainer, Stainless Steel (1-022JKABNF)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- MERIT BRASS 1/2 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2008-300)
- CHICAGO FAUCET Flange (387-012JKRCF)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- Zurn Tube Fittings