Shop All Barbed Tube Fittings
Zurn
Coupling, Brass, 3", PK10
Mfr # QQC74GX
Zoro # G507197187
product price: $169.99
/pk 10, $17.00/ea
Sold in multiples of 10 for $1,699.90
Free Shipping & Returns
$1,699.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Material Brass
- Application Potable Water
- Fitting Side A Connection Type Barbed
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QQC74GX
- Zoro # G507197187
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 1 5/64 in |
For Tube Inside Diameter | 1 2/25 in |
Fitting Pipe Size | 3/4 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Fitting Material | Brass |
Application | Potable Water |
Fitting Side A Connection Type | Barbed |
Standards | ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 61 Including Annex G |
Compatible Tube Material | Polyethylene |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 160 psi |
Barb Style | Standard |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 73 Degrees F |
Material Grade | C69300 |
For Tube ID | 1 2/25 in |
Fitting Shape | Connector |
End Connection Type | Barbed |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 1 5/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 3 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062005)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- KOHLER 1357-LA-0, 60" L, 32" W (1357-LA-0)
- NDS 1/2" FNPT PVC Swing Check Valve (1520-05F)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- PARKER 1/4" Barb Brass Union (22-6)
- Zurn Barbed Tube Fittings