Shop All Pipe Test Plugs
Zurn
Coupler, ABS, 12
Mfr # P1203-TC-12CPLG
Zoro # G5322108
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- For Use With Carriers
- Fits Brand Zurn
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1203-TC-12CPLG
- Zoro # G5322108
- UPC # 670240006300
- Country of Origin Taiwan, Province of China
- Category Pipe Test Plugs
Dimensions
Size | 12 in |
Details
Material | ABS |
Color | Black |
For Use With | Carriers |
Fits Brand | Zurn |
Finish | Unfinished |
Item | Coupler |
Accessory Type | Test Cap |
Product Type | Test Cap |
For Use With Mfr. Model Number | Z1203-NR4 |
Description
Coupler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-429)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- PROPLUS 1/4 Galvanized Plug Silver (44276)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- Zurn Plumbing Accessories