Shop All Pipe Test Plugs
Zurn
Counter Cleanout, ABS, Threaded, 1-1/2"
Mfr # CO2490-P15
Zoro # G5409271
product price: $2.80
/ea
Sold in multiples of 3 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Countersunk Plug
- Length (In.) 1-1/2"
- Height (In.) 9/16"
- Connection threaded
- Grid Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2490-P15
- Zoro # G5409271
- UPC # 889934074871
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 1-1/2" |
Height (In.) | 9/16" |
Details
Type | Countersunk Plug |
Item | Counter Cleanout,ABS,Threaded,1-1/2" |
Connection | threaded |
Grid Material | PVC |
Material of Construction | PVC |
Description
Counter Cleanout,ABS,Threaded,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLUMBING Pre-Rinse Add-On Faucet w/ 12 in Spout (KL55-7012-SE1)
- KOHLER Hydrorail-R Arch Shower Column (45211-CP)
- PFISTER Tub/Shower Drain, Tuscan Bronze (972-011Y)
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ZURN Cleanout Plug, Pipe Dia 3 In (CO2490-AB3)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- Zurn Plumbing Accessories