Shop All Vacuum Breakers
Zurn
Concealed Vacuum Breaker, 1/2 In., MNPT
Mfr # Z80000-XL-EVB
Zoro # G5134412
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Material of Construction Chrome-Plated brass
- Width 2 1/8 in
- Standards ASSE 1001, CSA B64.1.1
- Max. Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z80000-XL-EVB
- Zoro # G5134412
- UPC # 670240484023
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 2 1/8 in |
Height | 6 in |
Size | 1/2" |
Pipe Size | 1/2" |
Details
Item | Concealed Vacuum Breaker |
Connection Type | MNPT |
Material of Construction | Chrome-Plated brass |
Standards | ASSE 1001, CSA B64.1.1 |
Max. Pressure | 80 psi |
Seal | Rubber |
Temp. Range | 140 Degrees F |
Body Material | Chrome-Plated brass |
Series | AquaSpec |
Connection | 1/2" MNPT |
Description
Concealed Vacuum Breaker, Size 1/2 in, Connection Type MNPT, Material of Construction Chrome-Plated Brass, Seal Rubber, Max. Pressure 80 psi, Temp. Range 140 Degrees F, Height 6 in, Width 2 1/8 in, Standards ASSE 1001, CSA B64.1.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEP-UP RELIEF Reclining Shower Chair (ST763369)
- THRIFCO PLUMBING 2 Inch PVC Comp. M Adapter (6622186)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- KOHLER Toilet Seat Anchor Kit, Replacement (84999)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1/2" (12-720A)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 3/4" (34-720A)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1-1/2" (112-720A)
- APOLLO VALVES Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi (3810301)
- Zurn Valves