Shop All Repair Kits
Zurn
Complete Repair Kit, 3/4"-1", 950XL
Mfr # RK34-950XL
Zoro # G5412799
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK34-950XL
- Zoro # G5412799
- UPC # 612052090498
- Country of Origin United States
- Category Repair Kits
Details
Item | Complete Repair Kit,3/4"-1",950XL |
Description
Complete Repair Kit,3/4 In.-1 In.,950XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNK18)
- KEENEY MFG NO-KINK HOSE BIBB 1/2""CS (252LF)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, Electro Galvanized Gold (100100)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- SLOAN Wheel Handle Control Stop Repair Kit (H541AWH)
- Zurn Plumbing Parts & Accessories