Shop All Valve Accessories
Zurn
Complete Repair Kit, 212 in. to 6 in.
Mfr # 3707-CU-XL
Zoro # G6116476
product price: $915.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 212 in to 6 in
- For Use With 212-375A, 3-375A, 4-375A, 2-375
- Body Material Brass, Rubber, Steel
- Includes Bolt Cover, CU Seat, Diaphragm, O-Rings, Screw, Seal Retainer, Seal Ring, Spring, Stem Assembly, Upper/Lower Plunger, Washer
- Temp. Range 33 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3707-CU-XL
- Zoro # G6116476
- UPC # 612052032276
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 212 in to 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Valve Repair Kit |
For Use With | 212-375A, 3-375A, 4-375A, 2-375 |
Body Material | Brass, Rubber, Steel |
Includes | Bolt Cover, CU Seat, Diaphragm, O-Rings, Screw, Seal Retainer, Seal Ring, Spring, Stem Assembly, Upper/Lower Plunger, Washer |
Temp. Range | 33 Degrees to 140 Degrees F |
Material | Brass, Rubber, Steel |
Accessory Type | Complete Repair Kit |
Valve Type | Relief Valves |
Product Type | Valve Repair Kit |
Operating Temperature - Minimum | 33 Degrees F |
Compatible with Manufacturer Model Number | 375, 375A |
Compatible with Series | 212-375, 212-375A, 212-375AST, 212-375ASTOSY, 3-375, 3-375A, 3-375AST, 3-375ASTOSY, 4-375, 4-375A, 4-375AST, 4-375ASTOSY, 6-375, 6-375A, 6-375AST, 6-375ASTOSY |
Operating Temperature - Maximum | 140 Degrees F |
For Use with Mfr. Model Number | 375, 375A |
For Use With Mfr. Model Number | 375, 375A |
Compatible Manufacturer Part Number | 375, 375A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Bolt Cover, CU Seat, Diaphragm, O-Rings, Screw, Seal Retainer, Seal Ring, Spring, Stem Assembly, Upper/Lower Plunger, Washer, Compatible with Series 212-375, 212-375A, 212-375AST, 212-375ASTOSY, 3-375, 3-375A, 3-375AST, 3-375ASTOSY, 4-375, 4-375A, 4-375AST, 4-375ASTOSY, 6-375, 6-375A, 6-375AST, 6-375ASTOSY, Material Brass, Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-6-316)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H (PAB004-10FE-DO)
- ZORO SELECT 2" x 1-1/4" FNPT Malleable Iron Reducing Coupling Class 300 (4316001468)
- SANITAIRE Handle, Type Replacement (157746)
- ZURN Complete Internal Parts Repair Kit (RK14-975XLC)
- ZURN 14-860 - Resilient Seated Ball Type Test Cock (14-860)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Double Check Backflow Repair Kit (RK4-950)
- ZURN Repair Kit, 2-1/2 to 3 In. (RK212-950)
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- MIDLAND INDUSTRIES Midland Industries 55168 2 x 6 in. Schedule 80 PVC Nipple (55168)
- Zurn Valves