Shop All Valve Accessories
Zurn
Complete Relief Valve Repair Kit
Mfr # RK212-975
Zoro # G6174244
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 1/2 in to 6 in
- For Use With 975 213, 975 214, 975 215, 975 216, 975 212
- Body Material Rubber, Steel
- Temp. Range 33 Degrees to 180 Degrees F
- Includes Diaphragm, O-Ring, O-Ring Sensing Line, O-Ring Spring Retainer, O-Ring Stem, O-Ring Stem Guide, Seal Ring, Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK212-975
- Zoro # G6174244
- UPC # 612052090481
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 2 1/2 in to 6 in |
Details
Item | Valve Repair Kit |
For Use With | 975 213, 975 214, 975 215, 975 216, 975 212 |
Body Material | Rubber, Steel |
Temp. Range | 33 Degrees to 180 Degrees F |
Includes | Diaphragm, O-Ring, O-Ring Sensing Line, O-Ring Spring Retainer, O-Ring Stem, O-Ring Stem Guide, Seal Ring, Spring |
Accessory Type | Complete Relief Valve Repair Kit |
Material | Rubber |
Compatible with Manufacturer Model Number | 975 |
Operating Temperature - Minimum | 33 Degrees F |
Operating Temperature - Maximum | 180 Degrees F |
Valve Type | Relief Valves |
Compatible with Series | 212-975, 3-975 |
Product Type | Valve Repair Kit |
For Use with Mfr. Model Number | 975 |
For Use With Mfr. Model Number | 975 |
Compatible Manufacturer Part Number | 975 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Diaphragm, O-Ring, O-Ring Sensing Line, O-Ring Spring Retainer, O-Ring Stem, O-Ring Stem Guide, Seal Ring, Spring, Compatible with Series 212-975, 3-975, Material Rubber, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 975, Valve Type Relief Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- CENTOCO Toilet Seat Hardware, Plated Metal (GR802-HARDWARE)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1/2 in Pipe Size (H406005LS)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- Zurn Valves