Shop All Faucet Handles
Zurn
Cold Faucet Handle Assembly, 1-1/4"
Mfr # G61641
Zoro # G5384878
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Zurn
- Finish Chrome
- Material of Construction Brass
- Includes (1) Cold Metering Handle; (1) Index; (1) Setscrew; (1) Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G61641
- Zoro # G5384878
- Country of Origin Thailand
- Category Faucet Handles
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Zurn |
Finish | Chrome |
Material of Construction | Brass |
Includes | (1) Cold Metering Handle; (1) Index; (1) Setscrew; (1) Handle |
For Use With | Zurn Faucets |
Item | Handle |
Use With Water Temp. | Cold |
Description
Handle, Fits Brand Zurn, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150PF090)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- PFISTER Bathroom Faucet Handles, T/S Dvt Stems Cross Hdl (S10-0220)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-181/26)
- SPEAKMAN Repair Part Neo Handle Repair Group (RPG04-0388-PC)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Handle (77980-4-BL)
- Zurn Plumbing Parts & Accessories