Shop All Brass Pipe Fittings
Zurn
Co2-Pv3-Ss-Cc - Finished Area Deck Plate
Mfr # CO2-PV3-SS-CC
Zoro # G9230199
product price: $54.81
/ea
Sold in multiples of 144 for $7,892.64
$7,892.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Furnished with PVC body and nickel bronze top, for compatibility with building plumbing, and aesthetic appeal
- Length 9.85
- Height 6
- Width 9.85
- Features Durable construction stands up to tough environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2-PV3-SS-CC
- Zoro # G9230199
- UPC # 889934128727
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Length | 9.85 |
Height | 6 |
Width | 9.85 |
Details
Item | Co2-Pv3-Ss-Cc - Finished Area Deck Plate |
Material | Furnished with PVC body and nickel bronze top, for compatibility with building plumbing, and aesthetic appeal |
Features | Durable construction stands up to tough environments |
Description
Co2-Pv3-Ss-Cc - Finished Area Deck Plate
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- ANVIL 1/8" MNPT Galvanized Square Head Plug (0319901443)
- ERIE Vt2222 1/2" Npt. 2-Way Valve (VT2222)
- THRIFCO PLUMBING 1/2 X 1-1/2 Inch Brass Nipple (5320002)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 MHN-B)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/8" Male x 1/8" FPT (MFC03-01)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size 5 PK (6AZD4)
- ANDERSON METALS Tee Brass Ipt 1X1X3/4 (738106-161612)
- ANDERSON METALS Plug Cored Brass 1/2 In (738109-08)
- THRIFCO PLUMBING 1/4 90 St Ell Brass Barstock (5316022)
- Zurn Brass Pipe Fittings